- Cast Aluminum Material
applications
- Rack/Terminal equipment
features
- Water-tight construction helps prevents condensation and moisture from causing corrosion on the with rack connections Twelve position terminal block for quick replacement of various cord types including optic thermistor ground and deadman cables Large internal volume allows ample room for wiring and easy installation Mesh cord grip reduces cable strain and prevent cable pull-out Integrated cord hook holds the cable while not in use.
| Thread Size | 3/4 in |
| Material | Cast Aluminum |
| Thread | NPT |
| Type | Junction Box |
| Weight | 0.0 LB |

