- Cast Aluminum Material
applications
- Rack/Terminal equipment
features
- Water-tight construction helps prevents condensation and moisture from causing corrosion on the with rack connections.Twelve position terminal block for quick replacement of various cord types including optic thermistor ground and deadman cables.Large internal volume allows ample room for wiring and easy installation.Mesh cord grip reduces cable strain and prevent cable pull-out.Integrated cord hook holds the cable while not in use.Secondary cord entry for setups requiring optic and thermistor 2 wire and 5 wire or just as a backup cord when the primary cord fails.
| Material | Cast Aluminum |
| Thread Size | 3/4 in |
| Thread | NPT |
| Type | Junction Box |
| Weight | 10.0 LB |

