Skip to content Skip to navigation menu
3 in Rubber Flapper Gasket

FVL35

3 in Rubber Flapper Gasket
Item #101883086
  • Rubber Material
  • 3 in Size
3 in Rubber Flapper Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Rubber Material
  • 3 in Size

applications

  • For use on water suction hose to prevent pump from losing it's prime
Size 3 in
Material Rubber
Weight 0.15 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison