- Rubber Material
- 4 in Size
applications
- For use on water suction hose to prevent pump from losing it's prime
| Size | 4 in |
| Dia. | 4 in |
| Type | Diaphragm |
| Material | Rubber |
| Weight | 0.52 LB |
-
Prop 65
| Size | 4 in |
| Dia. | 4 in |
| Type | Diaphragm |
| Material | Rubber |
| Weight | 0.52 LB |
Prop 65