- Rubber Material
- 6 in Size
applications
- For use on water suction hose to prevent pump from losing it's prime
| Body Material | Rubber |
| Inlet Size | 6 in NPT |
| Size | 6 in |
| Material | Rubber |
| Weight | 1.24 LB |
-
Prop 65
| Body Material | Rubber |
| Inlet Size | 6 in NPT |
| Size | 6 in |
| Material | Rubber |
| Weight | 1.24 LB |
Prop 65