- 2 1/2 in Size
- Painted Cast Iron Material
applications
- For use on water suction hose to prevent pump from losing it's prime
| Material | Painted Cast Iron |
| Size | 2 1/2 in |
| Weight | 1.25 LB |
-
Prop 65
| Material | Painted Cast Iron |
| Size | 2 1/2 in |
| Weight | 1.25 LB |
Prop 65