Skip to content Skip to navigation menu
Painted Cast Iron 8 in Strainer

FVS80

Painted Cast Iron 8 in Strainer
Item #103590537
  • 8 in Size
  • Painted Cast Iron Material
Painted Cast Iron 8 in Strainer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 8 in Size
  • Painted Cast Iron Material

applications

  • For use on water suction hose to prevent pump from losing it's prime
Size 8 in
Material Painted Cast Iron
Weight 16.13 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison