- External Swage Ferrule
- 1 1/2" Hose I.D.
- 1 58/64" To 2 2/64" Hose O.D.
- Carbon Steel
| Hose I.D. | 1 1/2 in |
| Type | External Swage Ferrule |
| Hose O.D. Range | 1 29/32 in to 2 1/32 in |
| Material | Carbon Steel |
| Weight | 0.987 LB |
-
Prop 65
| Hose I.D. | 1 1/2 in |
| Type | External Swage Ferrule |
| Hose O.D. Range | 1 29/32 in to 2 1/32 in |
| Material | Carbon Steel |
| Weight | 0.987 LB |
Prop 65