- External Swage Ferrule
- 2" Hose I.D.
- 2 28/64" To 2 34/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Type | External Swage Ferrule |
| Hose O.D. Range | 2 7/16 in to 2 17/32 in |
| Hose I.D. | 2 in |
| Weight | 1.21 LB |
-
Prop 65
| Material | Carbon Steel |
| Type | External Swage Ferrule |
| Hose O.D. Range | 2 7/16 in to 2 17/32 in |
| Hose I.D. | 2 in |
| Weight | 1.21 LB |
Prop 65