- External Swage Ferrule
- 3" Hose I.D.
- 3 30/64" To 3 38/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Type | External Swage Ferrule |
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 15/32 in to 3 19/32 in |
| Weight | 2.55 LB |
-
Prop 65
| Material | Carbon Steel |
| Type | External Swage Ferrule |
| Hose I.D. | 3 in |
| Hose O.D. Range | 3 15/32 in to 3 19/32 in |
| Weight | 2.55 LB |
Prop 65