- External Swage Ferrule
- 4" Hose I.D.
- 4 30/64" To 4 42/64" Hose O.D.
- Carbon Steel
| Hose O.D. Range | 4 15/32 in to 4 21/32 in |
| Hose I.D. | 4 in |
| Type | External Swage Ferrule |
| Material | Carbon Steel |
| Weight | 1.835 LB |
-
Prop 65
| Hose O.D. Range | 4 15/32 in to 4 21/32 in |
| Hose I.D. | 4 in |
| Type | External Swage Ferrule |
| Material | Carbon Steel |
| Weight | 1.835 LB |
Prop 65