- Ball Type Wye Valve
- 1" NPSH Inlet Thread
- Female
- 1" NPSH Outlet Thread
- Male
| Connection | Female x Male |
| Pressure | 300 psi |
| Outlet | (2) 1 in Male NPSH |
| Connection Type | Female/Male |
| No. of Outlets | 2 |
| Material | Cast Aluminum |
| Outlet Type | Male |
| Inlet Type | Female |
| Operating Pressure [Max] | 400 PSI (Water/AFFF Only) At 70 °F |
| Connection Size | 1" NPSH Female Thread x 1" NPSH Male Thread |
| Inlet Size | 1 in Female NPSH |
| Weight | 1.79 LB |
-
Prop 65


