- Ball Type Wye Valve
- 1 1/2" NST (NH) Inlet Thread
- Female
- 1" NPSH Outlet Thread
- Male
| Material | Brass |
| No. of Outlets | 2 |
| Pressure | 300 psi |
| Inlet Size | 1 1/2 in NST (NH) |
| Inlet Type | Female |
| Connection Type | Female/Male |
| Connection Size | 1 1/2" NST (NH) Female Thread x 1" NPSH Male Thread |
| Outlet | 1 in NPSH |
| Outlet Type | Male |
| Weight | 3.495 LB |
-
Prop 65


