- Ball Type Wye Valve
- 1 1/2" NST (NH) Inlet Thread
- Female
- 1 1/2" NST (NH) Outlet Thread
- Male
| Outlet | (2) 1 1/2 in Male NST (NH) |
| Pressure | 300 psi |
| End Type | Female x Male |
| Material | Cast Aluminum |
| Connection Type | Female/Male |
| Type | Wye |
| No. of Outlets | 2 |
| Outlet Type | Male |
| Connection Size | 1 1/2" NST (NH) Female Thread x 1 1/2" NST (NH) Male Thread |
| Inlet Size | 1 1/2 in Female NST (NH) |
| Operating Pressure [Max] | 400 PSI (Water/AFFF Only) At 70 °F |
| Inlet Type | Female |
| Weight | 3.66 LB |
-
Prop 65


