Dixon Valve & Coupling
G100-C-AL
Global Cam & Groove Type C Coupler x Hose Shank
Item #101662111
-
Prop 65
- A380 Aluminum Female Coupler x Hose Shank
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna |
| Material | A380 Permanent Mold Aluminum |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 PSI |
| Coupling Type | Type C Coupler |
| Connection Type | Female Coupler x Hose Shank |
| Component Material | Stainless Steel Handle |
| Seal | Nitrile Rubber |
| Size Designation | 1 in |
| Size | 1 in |
| End Type | Hose Shank |
| Type | Cam & Groove Coupling |
| Weight | 0.4 LB |
-
Prop 65

