Dixon Valve & Coupling
G100-D-SS
Global Cam & Groove Type D Coupler x Female NPT
Item #101663757
-
Prop 65
- 316 Investment Cast Stainless Female Coupler x Female NPT
- Size 1"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Type | Global Type D Coupler |
| End Type | Female Pipe |
| Seal Material | Buna |
| Coupling Type | Type D Coupler |
| Material | 316 Investment Cast Stainless Steel |
| Connection Type | Female Coupler x Female NPT |
| Seal | Nitrile Rubber |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 1 in |
| Component Material | Stainless Steel Handle |
| Size | 1 in |
| Weight | 0.8 LB |
-
Prop 65

