- A380 Aluminum Type DC Dust Cap
- Size 1"
features
- Made to Dixon specifications and branded Dixon
| Seal | Nitrile Rubber |
| Seal Material | Buna |
| Size | 1 in |
| Component Material | Stainless Steel Handle |
| Type | Cam & Groove Coupling |
| Size Designation | 1 in |
| Material | A380 Permanent Mold Aluminum |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Aluminum/Brass Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Weight | 0.35 LB |
-
Prop 65


