- Dust Plug
- 1" Size
- 316 Investment Cast Stainless
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 1 in |
| Manufacturer Name | Dixon Valve |
| Size | 1 in |
| Material | 316 Investment Cast Stainless Steel |
| Type | Global Cam and Groove Dust Plug |
| Weight | 0.3 LB |
-
Prop 65


