applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| End Type | Hose Shank |
| Operating Pressure [Max] | 250 PSI |
| Connection Type | Hose Shank x Male Adapter |
| Material | 316 Investment Cast Stainless Steel |
| Fitting Description | Straight |
| Manufacturer Name | Dixon Valve |
| Type | Cam and Groove Type E |
| Size | 1 in |
| Size Designation | 1 in |
| Weight | 0.57 LB |
-
Prop 65


