applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Type | Cam & Groove Coupling |
| Size | 1 in |
| End Type | Male Pipe |
| Fitting Description | Type F Adapter |
| Size Designation | 1 in |
| Operating Pressure [Max] | 250 PSI |
| Connection Type | Male NPT x Male Adapter |
| Material | ASTMC38000 Forged Brass |
| Weight | 0.44 LB |
-
Prop 65


