- 316 Investment Cast Stainless Type DP Dust Plug
- Size 1 1/4"
features
- Made to Dixon specifications and branded Dixon
| Material | 316 Investment Cast Stainless Steel |
| Size Designation | 1 1/4 in |
| Size | 1 1/4 in |
| Type | Type DP Dust Plug |
| Weight | 0.52 LB |
-
Prop 65


