Dixon Valve & Coupling
G150-B-BR
Global Cam & Groove Type B Coupler x Male NPT
Item #102110877
-
Prop 65
- ASTMC 38000 Forged Brass Female Coupler x Male NPT
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna |
| Material | ASTMC38000 Forged Brass |
| Size Designation | 1 1/2 in |
| Fitting Description | Straight |
| Type | Cam & Groove Coupling |
| Component Material | Brass Handle |
| End Type | Male Pipe |
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 250 PSI |
| Connection Type | Female Coupler x Male NPT |
| Size | 1 1/2 in |
| Seal | Nitrile Rubber |
| Weight | 1.27 LB |
-
Prop 65

