Designed for use with liquids consult Dixon for specific recommendations
features
Buna seals are standard in all couplers
Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Seal
Nitrile Rubber
Size
1 1/2 in
Component Material
Brass Handle
Male Barb/Hose
1 1/2 in
Operating Pressure [Max]
250 PSI
Connection Type
Female Coupler x Hose Shank
Coupling Type
Type C Coupler
Size Designation
1 1/2 in
Fitting Description
Straight
Body Material
Aluminum
Type
Cam & Groove Coupling
End Type
Hose Shank
Seal Material
Buna
Material
A380 Permanent Mold Aluminum
Female Thread
1 1/2 in (NPT)
Weight
0.77 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back