Dixon Valve & Coupling
G150-C-SS
Global Cam & Groove Type C Coupler x Hose Shank
Item #101663212
-
Prop 65
- 316 Investment Cast Stainless Female Coupler x Hose Shank
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna |
| Coupling Type | Type C Coupler |
| Connection Type | Female Coupler x Hose Shank |
| Fitting Description | Straight |
| Seal | Nitrile Rubber |
| Size | 1 1/2 in |
| Type | Global Type C Coupler |
| End Type | Hose Shank |
| Material | 316 Investment Cast Stainless Steel |
| Component Material | Stainless Steel Handle |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 1 1/2 in |
| Weight | 1.35 LB |
-
Prop 65

