Designed for use with liquids consult Dixon for specific recommendations
features
Buna seals are standard in all couplers
Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Seal
Nitrile Rubber
Fitting Description
Straight
Component Material
Brass Handle
Type
Cam & Groove Coupling
Body Material
Aluminum
Coupling Type
Type D Coupler
Female Quick
1 1/2 in
End Type
Female Pipe
Seal Material
Buna
Size Designation
1 1/2 in
Female Thread
1 1/2 in (NPT)
Material
A380 Permanent Mold Aluminum
Operating Pressure [Max]
250 PSI
Size
1 1/2 in
Connection Type
Female Coupler x Female NPT
Weight
0.73 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back