- ASTMC 38000 Forged Brass Type DP Dust Plug
- Size 1 1/2"
features
- Made to Dixon specifications and branded Dixon
| Size | 1 1/2 in |
| Type | Cam & Groove Coupling |
| Size Designation | 1 1/2 in |
| Material | ASTMC38000 Forged Brass |
| Weight | 0.59 LB |
-
Prop 65


