- 316 Investment Cast Stainless Type DP Dust Plug
- Size 1 1/2"
features
- Made to Dixon specifications and branded Dixon
| Size Designation | 1 1/2 in |
| Type | Type DP Dust Plug |
| Size | 1 1/2 in |
| Material | 316 Investment Cast Stainless Steel |
| Weight | 0.66 LB |
| Size Designation | 1 1/2 in |
| Type | Type DP Dust Plug |
| Size | 1 1/2 in |
| Material | 316 Investment Cast Stainless Steel |
| Weight | 0.66 LB |