- 1 1/2 in Size
- Nitrile Rubber Material
| Manufacturer Name | Dixon Valve |
| Temperature Range [Max] | 176 °F |
| Material | Nitrile Rubber |
| Size Designation | 1 1/2 in |
| Type | Grooved Fitting Gasket |
| Temperature Range [Min] | -24 °F |
| Fuel Compatibility | Gasoline and Diesel |
| Color | Black |
| Size | 1 1/2 in |
| Weight | 0.05 LB |
-
Prop 65


