applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Buna seals are standard in all couplers
- Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
| Operating Pressure [Max] | 250 PSI |
| Male Quick | 2 in |
| Body Material | Brass |
| Female Thread | 2 in (NPT) |
| Size | 2 in |
| End Type | Female Pipe |
| Material | ASTMC38000 Forged Brass |
| Type | Cam & Groove Coupling |
| Connection Type | Female/Male |
| Weight | 0.95 LB |
-
Prop 65


