applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female NPT x Male Adapter |
| Fitting Description | Type A Adapter |
| Material | 316 Investment Cast Stainless Steel |
| End Type | Female Pipe |
| Size | 2 in |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 2 in |
| Weight | 1.1 LB |

