Dixon Valve & Coupling
G200-B-AL
Global Cam & Groove Type B Coupler x Male NPT
Item #101639144
-
Prop 65
- A380 Aluminum Female Coupler x Male NPT
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 2 in |
| Seal Material | Buna |
| Coupling Type | Type B Coupler |
| Type | Cam & Groove Coupling |
| Fitting Description | Straight |
| Size | 2 in |
| Seal | Nitrile Rubber |
| End Type | Male Pipe |
| Connection Type | Female Coupler x Male NPT |
| Material | A380 Permanent Mold Aluminum |
| Operating Pressure [Max] | 250 PSI |
| Component Material | Brass Handle |
| Weight | 0.825 LB |
-
Prop 65

