Dixon Valve & Coupling
G200-B-SS
Global Cam & Groove Type B Coupler x Male NPT
Item #101653605
-
Prop 65
- 316 Investment Cast Stainless Female Coupler x Male NPT
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Type B Coupler |
| Male Thread | 2 in (NPT) |
| Size Designation | 2 in |
| Size | 2 in |
| Seal Material | Buna |
| Material | 316 Investment Cast Stainless Steel |
| End Type | Male Pipe |
| Ambient Temperature Range [Min] | 70 °F |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Male NPT |
| Seal | Nitrile Rubber |
| Component Material | Stainless Steel Handle |
| Pressure [Max] | 250 psi |
| Type | Global Type B Coupler |
| Operating Pressure [Max] | 250 PSI |
| Weight | 1.686 LB |
-
Prop 65

