Skip to content Skip to navigation menu
Global Cam & Groove Type C Coupler x Hose Shank

G200-C-AL

Global Cam & Groove Type C Coupler x Hose Shank
Item #101662115
  • A380 Aluminum Female Coupler x Hose Shank
  • Size 2"
  • 250 psi Max Operating Pressure
Global Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • A380 Aluminum Female Coupler x Hose Shank
  • Size 2"
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Buna seals are standard in all couplers
  • Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Material A380 Permanent Mold Aluminum
End Type Hose Shank
Size 2 in
Body Material Aluminum
Type Cam & Groove Coupling
Male Barb/Hose 2 in
Connection Type Female Coupler x Hose Shank
Fitting Description Straight
Coupling Type Type C Coupler
Operating Pressure [Max] 250 PSI
Female Thread 2 in (NPT)
Seal Nitrile Rubber
Component Material Brass Handle
Seal Material Buna
Size Designation 2 in
Weight 1.07 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison