Skip to content Skip to navigation menu
Global Cam & Groove Type D Coupler x Female NPT

G200-D-AL

Global Cam & Groove Type D Coupler x Female NPT
Item #101675890
  • A380 Aluminum Female Coupler x Female NPT
  • Size 2"
  • 250 psi Max Operating Pressure
Global Cam & Groove Type D Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • A380 Aluminum Female Coupler x Female NPT
  • Size 2"
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Buna seals are standard in all couplers
  • Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Material A380 Permanent Mold Aluminum
Size 2 in
Seal Material Buna
Seal Nitrile Rubber
Type Cam & Groove Coupling
Fitting Description Straight
Female Quick 2 in
End Type Female Pipe
Size Designation 2 in
Connection Type Female Coupler x Female NPT
Component Material Brass Handle
Operating Pressure [Max] 250 PSI
Body Material Aluminum
Female Thread 2 in (NPT)
Coupling Type Type D Coupler
Weight 0.87 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison