Dixon Valve & Coupling
G200-D-SS
Global Cam & Groove Type D Coupler x Female NPT
Item #101663150
-
Prop 65
- 316 Investment Cast Stainless Female Coupler x Female NPT
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna |
| Seal | Nitrile Rubber |
| Size | 2 in |
| Size Designation | 2 in |
| Type | Global Type D Coupler |
| Connection Type | Female Coupler x Female NPT |
| Material | 316 Investment Cast Stainless Steel |
| End Type | Female Pipe |
| Fitting Description | Straight |
| Component Material | Stainless Steel Handle |
| Coupling Type | Type D Coupler |
| Operating Pressure [Max] | 250 PSI |
| Weight | 1.85 LB |
-
Prop 65

