applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| End Type | Hose Shank |
| Type | Cam & Groove Coupling |
| Male Barb/Hose | 2 in |
| Body Material | Aluminum |
| Material | A380 Permanent Mold Aluminum |
| Size | 2 in |
| Male Quick | 2 in |
| Operating Pressure [Max] | 250 PSI |
| Connection Type | Hose Barb/Male |
| Weight | 0.7 LB |

