| Connection Type | Global Type E Machined Shank |
| Fitting Description | Crimp Style Global |
| Size | 2 in |
| Size Designation | 2 in |
| Material | 316 Investment Cast Stainless Steel |
| Operating Pressure [Max] | 250 PSI |
| Weight | 1.89 LB |
-
Prop 65
| Connection Type | Global Type E Machined Shank |
| Fitting Description | Crimp Style Global |
| Size | 2 in |
| Size Designation | 2 in |
| Material | 316 Investment Cast Stainless Steel |
| Operating Pressure [Max] | 250 PSI |
| Weight | 1.89 LB |
Prop 65