- Grooved Fitting Gasket
- Size 2"
- EPDM
- Black
features
- Excellent oxidation resistance.
| Material | EPDM |
| Size Designation | 2 in |
| Shape | Gasket |
| Temperature Range [Min] | -22 °F |
| Color | Black |
| Size | 2 in |
| Temperature Range [Max] | 230 °F |
| Type | Grooved Fitting Gasket |
| Weight | 0.09 LB |
-
Prop 65


