- Grooved Fitting Gasket
- Size 2"
- Black Buna
- Black
| Size | 2 in |
| Temperature Range [Max] | 176 °F |
| Type | Clamp |
| Size Designation | 2 in |
| Shape | Gasket |
| Material | Nitrile Rubber |
| Color | Black |
| Manufacturer Name | Dixon Valve |
| Temperature Range [Min] | -24 °F |
| Fuel Compatibility | Rated for Petroleum Service |
| Weight | 0.08 LB |
-
Prop 65


