- Grooved Fitting Gasket
- Size 2"
- Viton®
- Black
| Size Designation | 2 in |
| Temperature Range [Min] | -13 °F |
| Type | Grooved Fitting Gasket |
| Shape | Gasket |
| Temperature Range [Max] | 350 °F |
| Color | Black |
| Material | FKM |
| Size | 2 in |
| Weight | 0.08 LB |
-
Prop 65
| Size Designation | 2 in |
| Temperature Range [Min] | -13 °F |
| Type | Grooved Fitting Gasket |
| Shape | Gasket |
| Temperature Range [Max] | 350 °F |
| Color | Black |
| Material | FKM |
| Size | 2 in |
| Weight | 0.08 LB |
Prop 65