Skip to content Skip to navigation menu
Dixon Valve & CouplingG2030-AA-AL

G2030-AA-AL

Global Cam & Groove Adapter
Item #101375381
Dixon Valve & CouplingG2030-AA-AL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Operating Pressure [Max] 125 PSI
Material A380 Permanent Mold Aluminum
Size 2 x 3 in
Weight 0.96 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison