- A380 Aluminum Type DP Dust Plug
- Size 2 1/2"
features
- Made to Dixon specifications and branded Dixon
| Type | Cam & Groove Coupling |
| Size | 2 1/2 in |
| Material | A380 Permanent Mold Aluminum |
| Size Designation | 2 1/2 in |
| Weight | 0.56 LB |
-
Prop 65
| Type | Cam & Groove Coupling |
| Size | 2 1/2 in |
| Material | A380 Permanent Mold Aluminum |
| Size Designation | 2 1/2 in |
| Weight | 0.56 LB |
Prop 65