- 2 1/2 in Size
- EPDM Material
features
- Excellent oxidation resistance.
| Material | EPDM |
| Type | Grooved Fitting Gasket |
| Size | 2 1/2 in |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 230 °F |
| Size Designation | 2 1/2 in |
| Color | Black |
| Weight | 0.1 LB |
-
Prop 65


