- 2 1/2 in Size
- Nitrile Rubber Material
| Type | Grooved Fitting Gasket |
| Material | Nitrile Rubber |
| Manufacturer Name | Dixon Valve |
| Temperature Range [Min] | -24 °F |
| Size Designation | 2 1/2 in |
| Temperature Range [Max] | 176 °F |
| Color | Black |
| Fuel Compatibility | Gasoline and Diesel |
| Size | 2 1/2 in |
| Weight | 0.104 LB |
-
Prop 65


