applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Fitting Description | Type AA Spool Adapter |
| Size Designation | 3 in |
| Operating Pressure [Max] | 125 PSI |
| Size | 3 in |
| Connection Type | Global Adapter |
| Material | A380 Permanent Mold Aluminum |
| Weight | 1.59 LB |
-
Prop 65


