- ASTMC 38000 Forged Brass Female Coupler x Male NPT
- Size 3"
- 125 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Male Pipe |
| Fitting Description | Straight |
| Coupling Type | Type B Coupler |
| Size Designation | 3 in |
| Type | Cam & Groove Coupling |
| Seal Material | Buna |
| Component Material | Brass Handle |
| Connection Type | Female Coupler x Male NPT |
| Operating Pressure [Max] | 125 PSI |
| Material | ASTMC38000 Forged Brass |
| Size | 3 in |
| Seal | Nitrile Rubber |
| Weight | 2.97 LB |

