Skip to content Skip to navigation menu
Global Cam & Groove Type C Coupler x Hose Shank

G300-C-AL

Global Cam & Groove Type C Coupler x Hose Shank
Item #101653603
  • A380 Aluminum Female Coupler x Hose Shank
  • Size 3"
  • 125 psi Max Operation Pressure
Global Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • A380 Aluminum Female Coupler x Hose Shank
  • Size 3"
  • 125 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Buna seals are standard in all couplers
  • Global cam and groove are intended for the transfer of products such as water and sewage in non-critical applications in the agricultural and construction industries
Size 3 in
End Type Hose Shank
Coupling Type Type C Coupler
Connection Type Female Coupler x Hose Shank
Component Material Brass Handle
Material A380 Permanent Mold Aluminum
Size Designation 3 in
Body Material Aluminum
Seal Nitrile Rubber
Seal Material Buna
Type Cam & Groove Coupling
Female Thread 3 in (NPT)
Fitting Description Straight
Male Barb/Hose 3 in
Operating Pressure [Max] 125 PSI
Weight 1.91 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison