- 316 Investment Cast Stainless Type DC Dust Cap
- Size 3"
features
- Made to Dixon specifications and branded Dixon
| Seal | Nitrile Rubber |
| Material | 316 Investment Cast Stainless Steel |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Stainless Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Size Designation | 3 in |
| Seal Material | Buna |
| Size | 3 in |
| Type | Type DC Dust Cap |
| Component Material | Stainless Steel Handle |
| Weight | 2.6 LB |
-
Prop 65


