Skip to content Skip to navigation menu
Cam & Groove Adapter

G300-F-SS

Cam & Groove Adapter
Item #101658956
Cam & Groove Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Operating Pressure [Max] 125 PSI
Material 316 Investment Cast Stainless Steel
Connection Type Male NPT x Male Adapter
Size 3 in
End Type Male Pipe
Fitting Description Type F Adapter
Size Designation 3 in
Weight 2.95 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison