Dixon Valve & Coupling
G300T
Grooved Bolted Clamp Nitrile Rubber Replacement Gasket
Item #101894637
-
Prop 65
- Nitrile Rubber Material
- Clamp Type
| Size | 3 in |
| Fuel Compatibility | Rated for Petroleum Service |
| Temperature Range [Min] | -24 °F |
| Temperature Range [Max] | 176 °F |
| Size Designation | 3 in |
| Material | Nitrile Rubber |
| Manufacturer Name | Dixon Valve |
| Color | Black |
| Type | Clamp |
| Shape | Gasket |
| Weight | 0.2 LB |
-
Prop 65

